- 5.51" ID x 10.5" OD x 2.5" Thick Thrust Bearing With Weathershield And Grease Fitting
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Cage Material | Standard |
| End Type | Open End |
| O.D. | 10.5 in |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| I.D. | 5.51 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bearing Design | Thrust Bearing – Complete |
| Enclosure | Open |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Weight | 41.0 LB |
| EAN or UPC | 637410044982 |

