- 2.008" ID x 4" OD x 1" Thick Thrust Bearing With Weathershield And Grease Fitting
| End Type | Open End |
| Radial Internal Clearance Specification | N/A |
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Tolerance | Iso Class 0 (RBEC 1) |
| I.D. | 2.008 in |
| Enclosure | Open |
| Cage Material | Standard |
| Precision Ground | Yes |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| O.D. | 4 in |
| Bearing Design | Thrust Bearing – Complete |
| Weight | 2.8 LB |
| EAN or UPC | 637410044838 |

