- 1.633" ID x 3.343" OD x 0.8125" Thick Thrust Bearing With Weathershield And Grease Fitting
| Enclosure | Open |
| O.D. | 3.343 in |
| I.D. | 1.633 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Radial Internal Clearance | N/A |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Bearing Design | Thrust Bearing – Complete |
| Cage Material | Standard |
| End Type | Open End |
| Bore Type | Round Bore, Inch Type |
| Weight | 1.6 LB |
| EAN or UPC | 637410044807 |

