- 75 mm ID x 160 mm OD x 37 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Cageless Cage
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Inner Race Flange Diameter | 104.2 mm |
| Inner Ring Roller Track Diameter | 95.9 mm |
| End Type | Open End |
| Enclosure | Open |
| Cage Material | Cageless |
| Limiting Speed - Oil | 2000 rpm |
| Bearing Design | Non-Separable |
| Bore Type | Round Bore, Metric Type |
| O.D. | 160 mm |
| I.D. | 75 mm |
| Capacity | Standard Capacity |
| Outer Race Roller Track Diameter | 131.9 mm |
| Outer Race Flange Diameter | 139.1 mm |
| Radial Internal Clearance | Normal |
| Origin | Cylindrical Radial |
| Precision Ground | Yes |
| Limiting Speed - Grease | 1600 rpm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Weight | 8.5 LB |
| EAN or UPC | 637410042421 |

