- 55 mm Inner Diameter
- 100 mm Outer Diameter
- 21 mm Width
| I.D. | 55 mm |
| Flange I.D. Outer Race | 84.22 |
| Dynamic Load Rating | 81 kN |
| Static Load Rating [Max] | 101 kN |
| Flange Diameter | 71.12 mm |
| Rows of Balls | Single |
| Static Load Rating | 101 kN |
| Outside Dia. | 100 mm |
| Inside Dia. | 55 mm |
| O.D. Inner Race | 66.9 |
| Inch/Metric | Metric |
| O.D. | 100 mm |
| Flange O.D. Inner Race | 71.12 |
| Material | Steel |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Standard |
| Weight | 1.8 LB |
| EAN or UPC | 637410056534 |

