- 35 mm ID x 72 mm OD x 17 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Cageless Cage
| Outer Race Flange Diameter | 62.4 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Metric Type |
| End Type | Open End |
| Radial Internal Clearance | Normal |
| I.D. | 35 mm |
| Bearing Design | Non-Separable |
| Oil Hole | w/o Oil Hole |
| Cage Material | Cageless |
| Limiting Speed - Oil | 4400 rpm |
| Precision Ground | Yes |
| Origin | Cylindrical Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 72 mm |
| No. of Rows | 1 |
| Limiting Speed - Grease | 3520 rpm |
| Capacity | Standard Capacity |
| Inner Ring Roller Track Diameter | 44 mm |
| Outer Race Roller Track Diameter | 59.2 mm |
| Inner Race Flange Diameter | 47.8 mm |
| Enclosure | Open |
| Weight | 0.8 LB |
| EAN or UPC | 637410041967 |

