- 200 mm ID x 360 mm OD x 120.700 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Brass / Bronze Cage
| Outer Race Roller Track Diameter | 318.5 mm |
| Limiting Speed - Grease | 2080 rpm |
| Inner Race Flange Diameter | 257.4 mm |
| Bearing Design | Removable Outer Ring – Straight |
| I.D. | 200 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Capacity | Standard Capacity |
| No. of Rows | 2 |
| Limiting Speed - Oil | 2600 rpm |
| Origin | Cylindrical Radial |
| Tolerance | Iso Class 0 (RBEC 1) |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| End Type | Open End |
| Cage Material | Brass/Bronze |
| Precision Ground | Yes |
| Inner Ring Roller Track Diameter | 242.2 mm |
| O.D. | 360 mm |
| Weight | 124.3 LB |
| EAN or UPC | 637410041103 |

