- 65 mm ID x 120 mm OD x 38.100 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| End Type | Open End |
| Inner Race Flange Diameter | 85.3 mm |
| I.D. | 65 mm |
| O.D. | 120 mm |
| Precision Ground | Yes |
| Radial Internal Clearance Specification | Normal Clearance |
| Oil Hole | w/o Oil Hole |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Capacity | Standard Capacity |
| Limiting Speed - Oil | 4300 rpm |
| Outer Race Roller Track Diameter | 105.7 mm |
| Bearing Design | Non-Separable |
| Limiting Speed - Grease | 3440 rpm |
| Outer Race Flange Diameter | 101.2 mm |
| Origin | Cylindrical Radial |
| Inner Ring Roller Track Diameter | 80.4 mm |
| Radial Internal Clearance | Normal |
| Cage Material | Steel |
| No. of Rows | 1 |
| Weight | 4.5 LB |
| EAN or UPC | 637410040618 |

