Skip to content Skip to navigation menu
Cylindrical Bearing

U1317B

Cylindrical Bearing
Item #101163724
  • 85 mm ID x 180 mm OD x 41 mm W
  • Straight Bore
  • C0 - Normal Clearance
  • Iso Class 0 (RBEC 1) Tolerance
  • Steel Cage
  • Non-Separable
+ Show More + Show Less
Cylindrical Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 85 mm ID x 180 mm OD x 41 mm W
  • Straight Bore
  • C0 - Normal Clearance
  • Iso Class 0 (RBEC 1) Tolerance
  • Steel Cage
O.D. 180 mm
Oil Hole w/o Oil Hole
I.D. 85 mm
Bore Type Round Bore, Metric Type
No. of Rows 1
Precision Ground Yes
Origin Cylindrical Radial
Inner Race Flange Diameter 118.2 mm
Radial Internal Clearance Normal
Radial Internal Clearance Specification Normal Clearance
Tolerance Iso Class 0 (RBEC 1)
Capacity Standard Capacity
Outer Race Flange Diameter 148.6 mm
Inner Ring Roller Track Diameter 108.5 mm
Limiting Speed - Grease 2400 rpm
Limiting Speed - Oil 3000 rpm
Bearing Design Non-Separable
Cage Material Steel
Enclosure Open
End Type Open End
Outer Race Roller Track Diameter 157.3 mm
Weight 11.9 LB
EAN or UPC 637410039681
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison