- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 23 mm Width
| Rows of Balls | Single |
| Bore Type | Round Bore, Metric Type |
| Oil Hole | w/o Oil Hole |
| Static Load Rating | 69 kN |
| O.D. Inner Race | 52.55 |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Limiting Speed - Oil | 6100 rpm |
| Radial Internal Clearance Specification | Normal Clearance |
| Outer Race Roller Track Diameter | 77.9 mm |
| Flange I.D. Outer Race | 73.1 |
| Bearing Design | Non-Separable |
| Radial Internal Clearance | Standard |
| Outer Race Flange Diameter | 73.1 mm |
| Cage Material | Steel |
| Static Load Rating [Max] | 69 kN |
| Dynamic Load Rating | 69 kN |
| Outside Dia. | 90 mm |
| Flange O.D. Inner Race | 57.4 |
| End Type | Open End |
| Inner Race Flange Diameter | 57.4 mm |
| Inch/Metric | Metric |
| I.D. | 40 mm |
| O.D. | 90 mm |
| Inside Dia. | 40 mm |
| Flange Diameter | 57.4 mm |
| Capacity | Standard Capacity |
| Fillet Radius | 1.5 mm |
| Limiting Speed - Grease | 4880 rpm |
| No. of Rows | 1 |
| Origin | Cylindrical Radial |
| Inner Ring Roller Track Diameter | 52.6 mm |
| Material | Steel |
| Precision Ground | Yes |
| Weight | 1.7 LB |
| EAN or UPC | 637410039278 |

