- 50 mm ID x 90 mm OD x 20 mm W
- Straight Bore
- C0 - Normal Clearance
- Iso Class 0 (RBEC 1) Tolerance
- Steel Cage
| Radial Internal Clearance | Normal |
| Inner Race Flange Diameter | 64.4 mm |
| Limiting Speed - Grease | 4560 rpm |
| I.D. | 50 mm |
| Precision Ground | Yes |
| Outer Race Flange Diameter | 76.7 mm |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Outer Race Roller Track Diameter | 79.5 mm |
| O.D. | 90 mm |
| Capacity | Standard Capacity |
| Inner Ring Roller Track Diameter | 60.5 mm |
| Limiting Speed - Oil | 5700 rpm |
| Bearing Design | Non-Separable |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Weight | 1.3 LB |
| EAN or UPC | 637410038530 |

