- 8" ID x 16" OD x 3" Thick Flat Raced Thrust Bearing
| O.D. | 16 in |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Cage Material | Standard |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Thrust Bearing – Complete |
| Capacity | Standard Capacity |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Washer Thickness | 0.88 in |
| Radial Internal Clearance Specification | N/A |
| Shaft Plate O.D. | 15.75 in |
| Limiting Speed - Grease | 450 rpm |
| I.D. | 8 in |
| Precision Ground | Yes |
| Limiting Speed - Oil | 900 rpm |
| End Type | Open End |
| Weight | 114.0 LB |
| EAN or UPC | 637410036772 |

