- 6" ID x 12" OD x 2" Thick Flat Raced Thrust Bearing
| Precision Ground | Yes |
| Limiting Speed - Grease | 600 rpm |
| Shaft Plate O.D. | 11.75 in |
| Washer Thickness | 0.56 in |
| Oil Hole | w/o Oil Hole |
| O.D. | 12 in |
| I.D. | 6 in |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Thrust Bearing – Complete |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| End Type | Open End |
| Radial Internal Clearance | N/A |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Cage Material | Standard |
| Weight | 42.0 LB |
| EAN or UPC | 637410036574 |

