- 5" ID x 11" OD x 2" Thick Flat Raced Thrust Bearing
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 11 in |
| Bearing Design | Thrust Bearing – Complete |
| Precision Ground | Yes |
| Limiting Speed - Grease | 670 rpm |
| I.D. | 5 in |
| Radial Internal Clearance Specification | N/A |
| Cage Material | Standard |
| Bore Type | Round Bore, Inch Type |
| Washer Thickness | 0.56 in |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Shaft Plate O.D. | 10.88 in |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Weight | 38.0 LB |
| EAN or UPC | 637410036468 |

