- 2.5" ID x 4.125" OD x 1" Thick Flat Raced Thrust Bearing
| Cage Material | Standard |
| Washer Thickness | 0.25 in |
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| O.D. | 4.125 in |
| Shaft Plate O.D. | 4 in |
| Bore Type | Round Bore, Inch Type |
| Precision Ground | Yes |
| Bearing Design | Thrust Bearing – Complete |
| I.D. | 2 1/2 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Limiting Speed - Grease | 1620 rpm |
| Oil Hole | w/o Oil Hole |
| Enclosure | Open |
| End Type | Open End |
| Weight | 2.1 LB |
| EAN or UPC | 637410035799 |

