- 2.375" ID x 4" OD x 1" Thick Flat Raced Thrust Bearing
| Enclosure | Open |
| I.D. | 2 3/8 in |
| Radial Internal Clearance | N/A |
| Washer Thickness | 0.25 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance Specification | N/A |
| Shaft Plate O.D. | 3.9 in |
| O.D. | 4 in |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 1690 rpm |
| Precision Ground | Yes |
| Bore Type | Round Bore, Inch Type |
| Cage Material | Standard |
| Bearing Design | Thrust Bearing – Complete |
| End Type | Open End |
| Weight | 2.0 LB |
| EAN or UPC | 637410035775 |

