- 2.125" ID x 3.75" OD x 1" Thick Flat Raced Thrust Bearing
| Capacity | Standard Capacity |
| Radial Internal Clearance | N/A |
| Bore Type | Round Bore, Inch Type |
| Bearing Design | Thrust Bearing – Complete |
| Cage Material | Standard |
| Shaft Plate O.D. | 3.65 in |
| I.D. | 2 1/8 in |
| Washer Thickness | 0.25 in |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Enclosure | Open |
| Oil Hole | w/o Oil Hole |
| Limiting Speed - Grease | 1830 rpm |
| O.D. | 3.75 in |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Weight | 1.8 LB |
| EAN or UPC | 637410035713 |

