- 5.011" ID x 10.0015" OD x 2.3125" Thick Flat Raced Thrust Bearing
| Oil Hole | w/o Oil Hole |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| Precision Ground | Yes |
| Enclosure | Open |
| Tolerance | Iso Class 0 (RBEC 1) |
| Bore Type | Round Bore, Inch Type |
| O.D. | 10.0015 in |
| Radial Internal Clearance | N/A |
| End Type | Open End |
| I.D. | 5.011 in |
| Cage Material | Standard |
| Bearing Design | Thrust Bearing – Complete |
| Weight | 35.0 LB |
| EAN or UPC | 637410034822 |

