- 7" ID x 14.28" OD x 2.25" Thick Flat Raced Thrust Bearing
| O.D. | 14.28 in |
| Precision Ground | Yes |
| Bearing Design | Thrust Bearing – Complete |
| Enclosure | Open |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Bore Type | Round Bore, Inch Type |
| Radial Internal Clearance | N/A |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | N/A |
| I.D. | 7 in |
| Cage Material | Standard |
| Weight | 69.0 LB |
| EAN or UPC | 637410033153 |

