- 80 mm Inner Diameter
- 170 mm Outer Diameter
- 39 mm Width
| Outside Dia. | 170 mm |
| Static Load Rating | 207 kN |
| I.D. | 80 mm |
| Inside Dia. | 80 mm |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Static Load Rating [Max] | 207 kN |
| Rows of Balls | Single |
| Fillet Radius | 2.1 mm |
| Limiting Speed - Oil | 4300 rpm |
| Radial Internal Clearance | Standard |
| Dynamic Load Rating | 190 kN |
| O.D. | 170 mm |
| Material | Steel |
| Limiting Speed - Grease | 3600 rpm |
| Inner Race Design | Separable One Direction |
| O.D. Inner Race | 103 |
| Weight | 7.61 LB |
| EAN or UPC | 637410082878 |

