- 45 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Rows of Balls | Single |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 6000 rpm |
| Inner Race Design | Separable One Direction |
| Inch/Metric | Metric |
| Fillet Radius | 1.5 mm |
| Outside Dia. | 100 mm |
| Dynamic Load Rating | 96.9 kN |
| Cage Material | Brass |
| Inside Dia. | 45 mm |
| O.D. Inner Race | 58.5 |
| I.D. | 45 mm |
| O.D. | 100 mm |
| Static Load Rating [Max] | 97.7 kN |
| Static Load Rating | 97.7 kN |
| Material | Steel |
| Limiting Speed - Oil | 7000 rpm |
| Weight | 2.09 LB |
| EAN or UPC | 637410082427 |

