- 30 mm Inner Diameter
- 72 mm Outer Diameter
- 19 mm Width
| Static Load Rating | 47 kN |
| Radial Internal Clearance | Standard |
| I.D. | 30 mm |
| Material | Steel |
| Rows of Balls | Single |
| Limiting Speed - Grease | 8500 rpm |
| Cage Material | Brass |
| Outside Dia. | 72 mm |
| Limiting Speed - Oil | 10000 rpm |
| Static Load Rating [Max] | 47 kN |
| Inner Race Design | Separable One Direction |
| Dynamic Load Rating | 50.5 kN |
| Inside Dia. | 30 mm |
| O.D. Inner Race | 40.5 |
| O.D. | 72 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1.1 mm |
| Weight | 0.82 LB |
| EAN or UPC | 637410082199 |

