Skip to content Skip to navigation menu
Cylindrical Roller Bearing

NUP2314EM

Cylindrical Roller Bearing
Item #110456525
  • 70 mm Inner Diameter
  • 150 mm Outer Diameter
  • 51 mm Width
Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 70 mm Inner Diameter
  • 150 mm Outer Diameter
  • 51 mm Width
Static Load Rating 323 kN
Outside Dia. 150 mm
O.D. Inner Race 89
Static Load Rating [Max] 323 kN
I.D. 70 mm
Rows of Balls Single
Inch/Metric Metric
Dynamic Load Rating 274 kN
Cage Material Brass
O.D. 150 mm
Material Steel
Inside Dia. 70 mm
Fillet Radius 2.1 mm
Inner Race Design Separable One Direction
Radial Internal Clearance Standard
Limiting Speed - Grease 3800 rpm
Limiting Speed - Oil 4500 rpm
Weight 9.15 LB
EAN or UPC 637410087675
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison