- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 40 mm Width
| Dynamic Load Rating | 163 kN |
| Static Load Rating [Max] | 186 kN |
| Inner Race Design | Separable One Direction |
| Static Load Rating | 186 kN |
| Outside Dia. | 110 mm |
| Cage Material | Brass |
| Fillet Radius | 2 mm |
| Limiting Speed - Grease | 5300 rpm |
| O.D. | 110 mm |
| Inch/Metric | Metric |
| I.D. | 50 mm |
| O.D. Inner Race | 65 |
| Material | Steel |
| Inside Dia. | 50 mm |
| Limiting Speed - Oil | 6200 rpm |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Weight | 3.97 LB |
| EAN or UPC | 637410087460 |

