- 40 mm Inner Diameter
- 90 mm Outer Diameter
- 33 mm Width
| I.D. | 40 mm |
| Fillet Radius | 1.5 mm |
| Material | Steel |
| Static Load Rating | 118 kN |
| Outside Dia. | 90 mm |
| Inch/Metric | Metric |
| Radial Internal Clearance | Standard |
| Inside Dia. | 40 mm |
| O.D. | 90 mm |
| Rows of Balls | Single |
| Inner Race Design | Separable One Direction |
| O.D. Inner Race | 52 |
| Dynamic Load Rating | 111 kN |
| Limiting Speed - Oil | 8000 rpm |
| Static Load Rating [Max] | 118 kN |
| Cage Material | Brass |
| Limiting Speed - Grease | 6700 rpm |
| Weight | 2.16 LB |
| EAN or UPC | 637410087347 |

