- 90 mm Inner Diameter
- 160 mm Outer Diameter
- 40 mm Width
| Static Load Rating | 277 kN |
| Inside Dia. | 90 mm |
| Outside Dia. | 160 mm |
| Inch/Metric | Metric |
| Inner Race Design | Separable One Direction |
| Dynamic Load Rating | 214 kN |
| Static Load Rating [Max] | 277 kN |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Limiting Speed - Grease | 3200 rpm |
| Fillet Radius | 2 mm |
| I.D. | 90 mm |
| Material | Steel |
| Limiting Speed - Oil | 3800 rpm |
| Cage Material | Brass |
| O.D. Inner Race | 107 |
| O.D. | 160 mm |
| Weight | 7.28 LB |
| EAN or UPC | 637410086395 |

