Skip to content Skip to navigation menu
Cylindrical Roller Bearing

NUP2216EM

Cylindrical Roller Bearing
Item #110456285
  • 80 mm Inner Diameter
  • 140 mm Outer Diameter
  • 33 mm Width
Cylindrical Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 80 mm Inner Diameter
  • 140 mm Outer Diameter
  • 33 mm Width
Rows of Balls Single
O.D. 140 mm
Inch/Metric Metric
Outside Dia. 140 mm
Static Load Rating 231 kN
Inside Dia. 80 mm
Dynamic Load Rating 179 kN
Limiting Speed - Grease 4300 rpm
Static Load Rating [Max] 231 kN
Fillet Radius 2 mm
Inner Race Design Separable One Direction
Limiting Speed - Oil 5000 rpm
Material Steel
I.D. 80 mm
O.D. Inner Race 95.3
Radial Internal Clearance Standard
Cage Material Brass
Weight 4.63 LB
EAN or UPC 637410086272
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison