- 70 mm Inner Diameter
- 125 mm Outer Diameter
- 31 mm Width
| Material | Steel |
| Limiting Speed - Grease | 4800 rpm |
| Rows of Balls | Single |
| Outside Dia. | 125 mm |
| Inner Race Design | Separable One Direction |
| Radial Internal Clearance | Standard |
| I.D. | 70 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| O.D. Inner Race | 83.5 |
| Static Load Rating [Max] | 174 kN |
| Static Load Rating | 174 kN |
| Fillet Radius | 1.5 mm |
| Inside Dia. | 70 mm |
| Limiting Speed - Oil | 5600 rpm |
| Dynamic Load Rating | 143 kN |
| O.D. | 125 mm |
| Weight | 3.42 LB |
| EAN or UPC | 637410086159 |

