- 40 mm Inner Diameter
- 80 mm Outer Diameter
- 23 mm Width
| Inner Race Design | Separable One Direction |
| Material | Steel |
| Inside Dia. | 40 mm |
| O.D. Inner Race | 49.5 |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 9000 rpm |
| Static Load Rating [Max] | 74.8 kN |
| Outside Dia. | 80 mm |
| Rows of Balls | Single |
| Static Load Rating | 74.8 kN |
| Cage Material | Brass |
| Fillet Radius | 1.1 mm |
| I.D. | 40 mm |
| Dynamic Load Rating | 70.3 kN |
| O.D. | 80 mm |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 7500 rpm |
| Weight | 1.24 LB |
| EAN or UPC | 637410085794 |

