- 25 mm Inner Diameter
- 52 mm Outer Diameter
- 18 mm Width
| O.D. Inner Race | 31.5 |
| Outside Dia. | 52 mm |
| Inch/Metric | Metric |
| Fillet Radius | 1 mm |
| Limiting Speed - Grease | 11000 rpm |
| O.D. | 52 mm |
| Inner Race Design | Separable One Direction |
| Material | Steel |
| Limiting Speed - Oil | 14000 rpm |
| Static Load Rating | 34.3 kN |
| I.D. | 25 mm |
| Static Load Rating [Max] | 34.3 kN |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Cage Material | Brass |
| Dynamic Load Rating | 34.6 kN |
| Inside Dia. | 25 mm |
| Weight | 0.38 LB |
| EAN or UPC | 637410085619 |

