- 100 mm Inner Diameter
- 180 mm Outer Diameter
- 34 mm Width
| Dynamic Load Rating | 181 kN |
| Limiting Speed - Oil | 4000 rpm |
| Rows of Balls | Single |
| I.D. | 100 mm |
| Inside Dia. | 100 mm |
| O.D. | 180 mm |
| Outside Dia. | 180 mm |
| Static Load Rating [Max] | 215 kN |
| Limiting Speed - Grease | 3400 rpm |
| Radial Internal Clearance | Standard |
| O.D. Inner Race | 120 |
| Material | Steel |
| Fillet Radius | 2.1 mm |
| Inner Race Design | Separable One Direction |
| Static Load Rating | 215 kN |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Weight | 0.21 LB |
| EAN or UPC | 637410085497 |

