- 65 mm Inner Diameter
- 120 mm Outer Diameter
- 23 mm Width
| Inch/Metric | Metric |
| Inner Race Design | Separable One Direction |
| Limiting Speed - Oil | 6300 rpm |
| O.D. | 120 mm |
| Fillet Radius | 1.5 mm |
| Material | Steel |
| I.D. | 65 mm |
| Radial Internal Clearance | C3 |
| Inside Dia. | 65 mm |
| Rows of Balls | Single |
| O.D. Inner Race | 78.5 |
| Limiting Speed - Grease | 5300 rpm |
| Cage Material | Brass |
| Static Load Rating | 118 kN |
| Outside Dia. | 120 mm |
| Dynamic Load Rating | 107 kN |
| Static Load Rating [Max] | 118 kN |
| Weight | 2.43 LB |
| EAN or UPC | 637410032682 |

