- 20 mm Inner Diameter
- 47 mm Outer Diameter
- 14 mm Width
| Inner Race Design | Separable One Direction |
| Static Load Rating [Max] | 22.6 kN |
| Limiting Speed - Oil | 18000 rpm |
| Inch/Metric | Metric |
| O.D. | 47 mm |
| Static Load Rating | 22.6 kN |
| Limiting Speed - Grease | 15000 rpm |
| Material | Steel |
| Cage Material | Brass |
| Outside Dia. | 47 mm |
| I.D. | 20 mm |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| O.D. Inner Race | 26.5 |
| Dynamic Load Rating | 25.7 kN |
| Inside Dia. | 20 mm |
| Radial Internal Clearance | Standard |
| Weight | 0.27 LB |
| EAN or UPC | 637410080034 |

