- 65 mm Inner Diameter
- 160 mm Outer Diameter
- 37 mm Width
| Material | Steel |
| Limiting Speed - Oil | 4500 rpm |
| Rows of Balls | Single |
| Dynamic Load Rating | 195 kN |
| Radial Internal Clearance | Standard |
| Fillet Radius | 2.1 mm |
| Inside Dia. | 65 mm |
| Inner Race Design | Separable Both Directions |
| Cage Material | Brass |
| O.D. Inner Race | 89.3 |
| I.D. | 65 mm |
| O.D. | 160 mm |
| Outside Dia. | 160 mm |
| Inch/Metric | Metric |
| Static Load Rating | 203 kN |
| Static Load Rating [Max] | 203 kN |
| Limiting Speed - Grease | 3700 rpm |
| Weight | 8.11 LB |
| EAN or UPC | 637410081918 |

