- 50 mm Inner Diameter
- 130 mm Outer Diameter
- 31 mm Width
| Cage Material | Brass |
| Dynamic Load Rating | 139 kN |
| Material | Steel |
| Limiting Speed - Oil | 5600 rpm |
| Radial Internal Clearance | Standard |
| Outside Dia. | 130 mm |
| O.D. Inner Race | 70.8 |
| Fillet Radius | 2.1 mm |
| I.D. | 50 mm |
| Inch/Metric | Metric |
| Rows of Balls | Single |
| O.D. | 130 mm |
| Static Load Rating [Max] | 136 kN |
| Inside Dia. | 50 mm |
| Inner Race Design | Separable Both Directions |
| Static Load Rating | 136 kN |
| Limiting Speed - Grease | 4800 rpm |
| Weight | 4.59 LB |
| EAN or UPC | 637410081826 |

