- 40 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| I.D. | 40 mm |
| Radial Internal Clearance | Standard |
| Inch/Metric | Metric |
| Inside Dia. | 40 mm |
| Inner Race Design | Separable Both Directions |
| Outside Dia. | 110 mm |
| Rows of Balls | Single |
| O.D. | 110 mm |
| Static Load Rating | 86.8 kN |
| Material | Steel |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 93.8 kN |
| O.D. Inner Race | 58 |
| Static Load Rating [Max] | 86.8 kN |
| Cage Material | Brass |
| Limiting Speed - Grease | 6000 rpm |
| Limiting Speed - Oil | 7000 rpm |
| Weight | 2.89 LB |
| EAN or UPC | 637410081765 |

