- 35 mm Inner Diameter
- 100 mm Outer Diameter
- 25 mm Width
| Static Load Rating [Max] | 69.4 kN |
| Inside Dia. | 35 mm |
| Limiting Speed - Grease | 6700 rpm |
| I.D. | 35 mm |
| Rows of Balls | Single |
| Static Load Rating | 69.4 kN |
| Fillet Radius | 1.5 mm |
| Radial Internal Clearance | Standard |
| Inner Race Design | Separable Both Directions |
| Limiting Speed - Oil | 8000 rpm |
| Dynamic Load Rating | 76.1 kN |
| Cage Material | Brass |
| O.D. Inner Race | 53 |
| O.D. | 100 mm |
| Material | Steel |
| Outside Dia. | 100 mm |
| Inch/Metric | Metric |
| Weight | 2.27 LB |
| EAN or UPC | 637410081734 |

