- 190 mm Inner Diameter
- 400 mm Outer Diameter
- 78 mm Width
| Inside Dia. | 190 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 1700 rpm |
| Static Load Rating | 1489 kN |
| Material | Steel |
| Rows of Balls | Single |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 1400 rpm |
| O.D. | 400 mm |
| Static Load Rating [Max] | 1489 kN |
| Cage Material | Brass |
| Outside Dia. | 400 mm |
| Dynamic Load Rating | 1150 kN |
| Fillet Radius | 5 mm |
| I.D. | 190 mm |
| Inner Race Design | Separable Both Directions |
| O.D. Inner Race | 245 |
| Weight | 110.23 LB |
| EAN or UPC | 637410083271 |

