- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 58 mm Width
| Fillet Radius | 4 mm |
| Static Load Rating [Max] | 722 kN |
| Radial Internal Clearance | Standard |
| Inch/Metric | Metric |
| Outside Dia. | 280 mm |
| Rows of Balls | Single |
| Cage Material | Brass |
| Limiting Speed - Grease | 2000 rpm |
| I.D. | 130 mm |
| Dynamic Load Rating | 607 kN |
| Inner Race Design | Separable Both Directions |
| O.D. Inner Race | 167 |
| Inside Dia. | 130 mm |
| Limiting Speed - Oil | 2600 rpm |
| O.D. | 280 mm |
| Static Load Rating | 722 kN |
| Material | Steel |
| Weight | 39.68 LB |
| EAN or UPC | 637410083158 |

