- 50 mm Inner Diameter
- 110 mm Outer Diameter
- 27 mm Width
| O.D. | 110 mm |
| O.D. Inner Race | 65 |
| Inch/Metric | Metric |
| Fillet Radius | 2 mm |
| Radial Internal Clearance | Standard |
| Inside Dia. | 50 mm |
| Dynamic Load Rating | 110 kN |
| Static Load Rating [Max] | 112 kN |
| Material | Steel |
| Rows of Balls | Single |
| Inner Race Design | Separable Both Directions |
| Limiting Speed - Oil | 7000 rpm |
| Cage Material | Brass |
| Outside Dia. | 110 mm |
| I.D. | 50 mm |
| Limiting Speed - Grease | 6000 rpm |
| Static Load Rating | 112 kN |
| Weight | 2.73 LB |
| EAN or UPC | 637410082489 |

