- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 15 mm Width
| Fillet Radius | 1.1 mm |
| Inside Dia. | 20 mm |
| O.D. Inner Race | 28.5 |
| Static Load Rating | 26.9 kN |
| Outside Dia. | 52 mm |
| Limiting Speed - Oil | 15000 rpm |
| I.D. | 20 mm |
| Dynamic Load Rating | 31.7 kN |
| Inner Race Design | Separable Both Directions |
| Radial Internal Clearance | Standard |
| Rows of Balls | Single |
| Cage Material | Brass |
| O.D. | 52 mm |
| Material | Steel |
| Limiting Speed - Grease | 12000 rpm |
| Inch/Metric | Metric |
| Static Load Rating [Max] | 26.9 kN |
| Weight | 0.38 LB |
| EAN or UPC | 637410082038 |

