- 130 mm Inner Diameter
- 280 mm Outer Diameter
- 93 mm Width
| Inside Dia. | 130 mm |
| O.D. Inner Race | 167 |
| Fillet Radius | 4 mm |
| Static Load Rating | 1212 kN |
| Dynamic Load Rating | 909 kN |
| Static Load Rating [Max] | 1212 kN |
| Radial Internal Clearance | Standard |
| O.D. | 280 mm |
| Rows of Balls | Single |
| Inner Race Design | Separable Both Directions |
| Outside Dia. | 280 mm |
| Limiting Speed - Oil | 2400 rpm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 1900 rpm |
| Material | Steel |
| I.D. | 130 mm |
| Weight | 66.14 LB |
| EAN or UPC | 637410087996 |

