- 35 mm Inner Diameter
- 80 mm Outer Diameter
- 31 mm Width
| Static Load Rating | 89.9 kN |
| Material | Steel |
| Radial Internal Clearance | Standard |
| Inner Race Design | Separable Both Directions |
| Inch/Metric | Metric |
| Outside Dia. | 80 mm |
| Limiting Speed - Grease | 7500 rpm |
| I.D. | 35 mm |
| Rows of Balls | Single |
| Cage Material | Brass |
| Inside Dia. | 35 mm |
| Fillet Radius | 1.5 mm |
| O.D. Inner Race | 46.2 |
| Limiting Speed - Oil | 9000 rpm |
| O.D. | 80 mm |
| Dynamic Load Rating | 85.5 kN |
| Static Load Rating [Max] | 89.9 kN |
| Weight | 1.59 LB |
| EAN or UPC | 637410087262 |

