- 20 mm Inner Diameter
- 52 mm Outer Diameter
- 21 mm Width
| Limiting Speed - Oil | 14000 rpm |
| Rows of Balls | Single |
| Fillet Radius | 1.1 mm |
| I.D. | 20 mm |
| Inside Dia. | 20 mm |
| Inch/Metric | Metric |
| Material | Steel |
| Static Load Rating [Max] | 38.8 kN |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 11000 rpm |
| Dynamic Load Rating | 42 kN |
| Inner Race Design | Separable Both Directions |
| O.D. Inner Race | 27.5 |
| Cage Material | Brass |
| O.D. | 52 mm |
| Static Load Rating | 38.8 kN |
| Outside Dia. | 52 mm |
| Weight | 0.46 LB |
| EAN or UPC | 637410087101 |

