- 170 mm Inner Diameter
- 310 mm Outer Diameter
- 86 mm Width
| Cage Material | Brass |
| Limiting Speed - Oil | 2000 rpm |
| Inch/Metric | Metric |
| Dynamic Load Rating | 914 kN |
| Fillet Radius | 4 mm |
| Outside Dia. | 310 mm |
| Inside Dia. | 170 mm |
| O.D. Inner Race | 205 |
| Material | Steel |
| Static Load Rating | 1316 kN |
| Rows of Balls | Single |
| Radial Internal Clearance | Standard |
| Static Load Rating [Max] | 1316 kN |
| O.D. | 310 mm |
| I.D. | 170 mm |
| Inner Race Design | Separable Both Directions |
| Limiting Speed - Grease | 1700 rpm |
| Weight | 66.14 LB |
| EAN or UPC | 637410088054 |

