- 150 mm Inner Diameter
- 270 mm Outer Diameter
- 73 mm Width
| Rows of Balls | Single |
| Cage Material | Brass |
| Static Load Rating | 922 kN |
| Limiting Speed - Oil | 2400 rpm |
| O.D. | 270 mm |
| Inside Dia. | 150 mm |
| Fillet Radius | 3 mm |
| Radial Internal Clearance | Standard |
| Limiting Speed - Grease | 1900 rpm |
| Outside Dia. | 270 mm |
| Dynamic Load Rating | 573.7 kN |
| I.D. | 150 mm |
| Static Load Rating [Max] | 922 kN |
| Material | Steel |
| Inch/Metric | Metric |
| O.D. Inner Race | 182 |
| Inner Race Design | Separable Both Directions |
| Weight | 40.79 LB |
| EAN or UPC | 637410087972 |

