- 120 mm Inner Diameter
- 215 mm Outer Diameter
- 58 mm Width
| O.D. | 215 mm |
| Limiting Speed - Grease | 2400 rpm |
| Static Load Rating | 622 kN |
| I.D. | 120 mm |
| Inner Race Design | Separable Both Directions |
| Fillet Radius | 2.1 mm |
| O.D. Inner Race | 143.5 |
| Radial Internal Clearance | Standard |
| Dynamic Load Rating | 413 kN |
| Rows of Balls | Single |
| Cage Material | Brass |
| Material | Steel |
| Outside Dia. | 215 mm |
| Static Load Rating [Max] | 622 kN |
| Inch/Metric | Metric |
| Inside Dia. | 120 mm |
| Limiting Speed - Oil | 3000 rpm |
| Weight | 18.3 LB |
| EAN or UPC | 637410086579 |

