- 110 mm Inner Diameter
- 200 mm Outer Diameter
- 53 mm Width
| Inch/Metric | Metric |
| Limiting Speed - Oil | 3400 rpm |
| I.D. | 110 mm |
| Outside Dia. | 200 mm |
| Material | Steel |
| Fillet Radius | 2.1 mm |
| Cage Material | Brass |
| O.D. | 200 mm |
| Rows of Balls | Single |
| Inside Dia. | 110 mm |
| Dynamic Load Rating | 383 kN |
| Static Load Rating [Max] | 516 kN |
| O.D. Inner Race | 132.5 |
| Limiting Speed - Grease | 2800 rpm |
| Radial Internal Clearance | Standard |
| Inner Race Design | Separable Both Directions |
| Static Load Rating | 516 kN |
| Weight | 15.43 LB |
| EAN or UPC | 637410086531 |

