- 95 mm Inner Diameter
- 170 mm Outer Diameter
- 43 mm Width
| Limiting Speed - Grease | 3200 rpm |
| Inner Race Design | Separable Both Directions |
| O.D. Inner Race | 113.5 |
| Static Load Rating | 348.8 kN |
| Rows of Balls | Single |
| Inside Dia. | 95 mm |
| Material | Steel |
| Cage Material | Brass |
| Static Load Rating [Max] | 348.8 kN |
| Outside Dia. | 170 mm |
| O.D. | 170 mm |
| Limiting Speed - Oil | 3800 rpm |
| Radial Internal Clearance | Standard |
| Dynamic Load Rating | 272.7 kN |
| I.D. | 95 mm |
| Inch/Metric | Metric |
| Fillet Radius | 2.1 mm |
| Weight | 8.49 LB |
| EAN or UPC | 637410086432 |

