- 85 mm Inner Diameter
- 150 mm Outer Diameter
- 36 mm Width
| O.D. | 150 mm |
| Static Load Rating | 274 kN |
| Material | Steel |
| Inner Race Design | Separable Both Directions |
| Fillet Radius | 2 mm |
| Dynamic Load Rating | 215 kN |
| Radial Internal Clearance | Standard |
| Limiting Speed - Oil | 4300 rpm |
| Static Load Rating [Max] | 274 kN |
| I.D. | 85 mm |
| Inside Dia. | 85 mm |
| Cage Material | Brass |
| Inch/Metric | Metric |
| Limiting Speed - Grease | 3600 rpm |
| Outside Dia. | 150 mm |
| O.D. Inner Race | 100.5 |
| Rows of Balls | Single |
| Weight | 5.47 LB |
| EAN or UPC | 637410086319 |

